Beli Measuring Spoon di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Rubbermaid Measuring Spoon SetDeskripsi:The Rubbermaid Commercial Measuring Spoon set that includes 1/8 tsp, 1/4 tsp, 1/2 tsp, 1 tsp, 1/2 tbsp, and 1 tbsp.atribut:
- Color: White
- Product Width (inch): 0.39
- Product Height (inch): 3.35
- Material Type: Plastic
- TANICA Measuring Spoonatribut:
- Size (ml): 5 & 15
- Rubbermaid Bouncer Measuring CupDeskripsi:The Rubbermaid Commercial Bouncer® 1 Pint Measuring Cup is clear for fast, easy identification and measurement of contents. It's made of break-resistant polycarbonate.atribut:
- Color: Clear
- Product Width (inch): 2.36
- Asvel Beruwan Heat-Resistant Measuring Cupatribut:
- Heat Resistant Temperature: 100°C
- 1 Scale: 10ml
- AS ONE Laboran Spoon (Spoon)atribut:
- Material: Stainless steel (SUS410)
- AS ONE Spoon With Spatulaatribut:
- Material: Stainless steel (SUS410)
- Type: with spatula
- OMM Tools Ware Spatula With Double Spoonatribut:
- Length: 210mm
- Material: Stainless Steel
- Asvel Measuring Heat-Proof CupDeskripsi:-Heat resistant type that a hot water can be poured.-With easy-to-see scales. .-With handleatribut:
- Scale Interval: 10ml
- Heat Resistant Temperature: 100℃
- Material: AS Resin
- Bima Measuring Cupatribut:
- Material: SUS 304
- Volume (ml): 60, 80, 120, 240
- MERCK Sterile Economy Sample SpoonDeskripsi:Moulded of lightweight and rigid, white high impact polystyrene. Individually packaged sterile spoons for one time use packed 100 per box.Use to collect specific volumes of dry or liquid materials Remains upright when filled or empty for use as a weighing boatatribut:
- Description: PS
- Fortessa SS Filet Bouillon Spoonatribut:
- Size (inch): 6.9
Daftar Harga Measuring Spoon Terbaru March 2026
| Rubbermaid Measuring Spoon Set | Rp109.900 |
| TANICA Measuring Spoon | Rp62.900 |
| Serena Tea Spoon | Rp13.900 |
| Rubbermaid Bouncer Measuring Cup | Rp249.900 |
| Asvel Beruwan Heat-Resistant Measuring Cup | Rp95.900 |
| AS ONE Laboran Spoon (Spoon) | Rp309.900 |
| AS ONE Spoon With Spatula | Rp44.900 |
| OMM Tools Ware Spatula With Double Spoon | Rp169.900 |
| Non Brand Spatula With Spoon | Rp18.900 |
| Asvel Measuring Heat-Proof Cup | Rp99.900 |
Data diperbarui pada 21/03/2026 (Harga belum termasuk PPN)
























































































































































/mwP102254824-3.jpg)